Zoro Homepage

Repair Clamp, Full Circle, SS, 12 In

  • Mfr # 26100132007000

  • Zoro # G3126252


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
12 in
Length
7 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100132007000
Zoro #
G3126252
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
12 in
Length
7 1/2 in
Fits Outside Dia.
13.10 in to 13.50 in
Bolt Size
5/8 in
For Maximum Copper Tube Size
12 in
Bolt Diameter
5/8 in
For Minimum Copper Tube Size
2 in
For Minimum Outside Diameter
13 1/8 in
For Maximum Outside Diameter
13 1/2 in
For Pipe Size
12 in
Overall Length
7.5 in

Description

Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.