Repair Clamp, Iron, 10 In Pipe, 3/4 In Out

  • Mfr # 31500111007000 CC

  • Zoro # G1235516


product price: $123.78
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outlet Pipe Size
3/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Temp. Range
-20F to 180F
Gasket Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500111007000 CC
Zoro #
G1235516
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10 in
Outlet Pipe Size
3/4 in
Fits Outside Dia.
11.04 in to 11.44 in
Bolt Size
5/8 in
For Maximum Pipe Size
10 in
For Minimum Outside Diameter
11 1/32 in
For Maximum Outside Diameter
11 7/16 in
Outlet Thread Size
5/8"-4

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Temp. Range
-20F to 180F
Gasket Material
Buna-N
Max. Pressure (PSI)
300
Item
Saddle Clamp
Type
Service Saddle
Bolt Material
Stainless Steel
Number of Bolts
2
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Outlet Connection
3/4 in CC
Product Type
Clamp
Outlet Connection Type
CC
Maximum Operating Temperature
180 Degrees F
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Number of Straps
1
Strap Material
Stainless Steel
Clamp Material
Iron
Maximum Operating Pressure
200 psi
For Fluid Type
Other Chemicals, Water
Clamp Material Finish
Epoxy
Mount Type
Hangers, Sign Mounting Brackets
Nut Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 11 7/16 in, For Maximum Pipe Size 10 in, For Minimum Outside Diameter 11 1/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.