Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Iron, 12 In Pipe, 1.5 Out

  • Mfr # 31500132012000 IP

  • Zoro # G2081222


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Outlet Pipe Size
1 1/2 in
Material
Ductile Iron with 304 Stainless Steel Straps
Bolt Size
5/8 in
Fits Outside Dia.
12.75 in to 13.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500132012000 IP
Zoro #
G2081222
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Outlet Pipe Size
1 1/2 in
Bolt Size
5/8 in
Fits Outside Dia.
12.75 in to 13.20 in
For Minimum Outside Diameter
12 3/4 in
For Maximum Pipe Size
12 in
Outlet Thread Size
5/8"-4
For Maximum Outside Diameter
13 3/16 in

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Item
Saddle Clamp
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Max. Pressure (PSI)
300
Temp. Range
-20F to 180F
Outlet Connection
1 1/2 in NPT
Bolt Material
Stainless Steel
Gasket Material
Buna-N
Type
Service Saddle
Number of Bolts
2
Product Type
Clamp
Minimum Operating Temperature
-20 Degrees F
Number of Straps
1
Nut Material
304 Stainless Steel
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
200 psi
Outlet Connection Type
NPT
For Fluid Type
Other Chemicals, Water
Clamp Material
Iron
Clamp Material Finish
Epoxy
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Maximum Operating Temperature
180 Degrees F
Strap Material
Stainless Steel

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 13 3/16 in, For Maximum Pipe Size 12 in, For Minimum Outside Diameter 12 3/4 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.