Repair Clamp, Iron, 4 In Pipe, 1 1/4 In Out

  • Mfr # 31500048011000 CC

  • Zoro # G0344075


product price: $104.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Outlet Pipe Size
1 1/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Number of Bolts
2
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500048011000 CC
Zoro #
G0344075
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Outlet Pipe Size
1 1/4 in
Bolt Size
5/8 in
Fits Outside Dia.
4.40 in to 4.80 in
For Minimum Outside Diameter
4 13/32 in
For Maximum Outside Diameter
4 13/16 in
Outlet Thread Size
5/8"-4
For Maximum Pipe Size
4 in

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Number of Bolts
2
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Bolt Material
Stainless Steel
Gasket Material
Buna-N
Max. Pressure (PSI)
300
Type
Service Saddle
Temp. Range
-20F to 180F
Item
Saddle Clamp
Outlet Connection
1 1/4 in CC
Product Type
Clamp
Mount Type
Hangers, Sign Mounting Brackets
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Clamp Material Finish
Epoxy
Number of Straps
1
Minimum Operating Temperature
-20 Degrees F
Nut Material
304 Stainless Steel
Maximum Operating Pressure
200 psi
Outlet Connection Type
CC
Strap Material
Stainless Steel
For Fluid Type
Other Chemicals, Water
Maximum Operating Temperature
180 Degrees F
Clamp Material
Iron

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.