Repair Clamp, Iron, 6 In Pipe, 1 1/4 In Out

  • Mfr # 31500069011000

  • Zoro # G0730624


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outlet Pipe Size
1 1/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Outlet Connection
1 1/4 in CC
Temp. Range
-20F to 180F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31500069011000
Zoro #
G0730624
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Outlet Pipe Size
1 1/4 in
Bolt Size
5/8 in
Fits Outside Dia.
5.94 in to 6.90 in
For Minimum Outside Diameter
5 15/16 in
For Maximum Outside Diameter
6 29/32 in
For Maximum Pipe Size
6 in
Outlet Thread Size
5/8"-4

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Outlet Connection
1 1/4 in CC
Temp. Range
-20F to 180F
Max. Pressure (PSI)
300
Item
Saddle Clamp
Type
Service Saddle
Number of Bolts
2
Gasket Material
Buna-N
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Bolt Material
Stainless Steel
Product Type
Clamp
Outlet Connection Type
CC
Clamp Material Finish
Epoxy
Maximum Operating Pressure
200 psi
Clamp Material
Iron
Nut Material
304 Stainless Steel
Strap Material
Stainless Steel
Number of Straps
1
For Fluid Type
Other Chemicals, Water
Mount Type
Hangers, Sign Mounting Brackets
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 6 29/32 in, For Maximum Pipe Size 6 in, For Minimum Outside Diameter 5 15/16 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.