Repair Clamp, Iron, 6 In Pipe, 3/4 In Out

  • Mfr # 31500069006000 IP

  • Zoro # G2469555


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outlet Pipe Size
3/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Max. Pressure (PSI)
300
Number of Bolts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500069006000 IP
Zoro #
G2469555
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Outlet Pipe Size
3/4 in
Fits Outside Dia.
5.94 in to 6.90 in
Bolt Size
5/8 in
For Minimum Outside Diameter
5 15/16 in
For Maximum Outside Diameter
6 29/32 in
Outlet Thread Size
5/8"-4
For Maximum Pipe Size
6 in

Details

Material
Ductile Iron with 304 Stainless Steel Straps
Max. Pressure (PSI)
300
Number of Bolts
2
Type
Service Saddle
Outlet Connection
3/4 in NPT
Item
Saddle Clamp
Temp. Range
-20F to 180F
Bolt Material
Stainless Steel
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Gasket Material
Buna-N
Product Type
Clamp
Clamp Material Finish
Epoxy
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Other Chemicals, Water
Strap Material
Stainless Steel
Nut Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Number of Straps
1
Mount Type
Hangers, Sign Mounting Brackets
Clamp Material
Iron
Outlet Connection Type
NPT
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 6 29/32 in, For Maximum Pipe Size 6 in, For Minimum Outside Diameter 5 15/16 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.