Zoro Homepage

Repair Clamp, Pipe Size 2 In, 3 In L

  • Mfr # 24500023803000

  • Zoro # G2326161


product price: $25.15
/ea

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
2 in
Length
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24500023803000
Zoro #
G2326161
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Length
3 in
Fits Outside Dia.
2.38 in
Bolt Size
7/16 in x 4 in
For Maximum Outside Diameter
2 3/8 in
For Minimum Outside Diameter
2 3/8 in
For Pipe Size
2 in
For Minimum Copper Tube Size
2 in
Bolt Diameter
7/16 in
For Maximum Copper Tube Size
2 in
Overall Length
3 in
Bolt Length
4 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Max. Pressure (PSI)
150
Number of Bolts
1
Standards
NSF 61
Bolt Material
Steel
Temp. Range
-20F to 180F
Outlet Connection
No
Gasket Coverage
Partial Coverage
Clamp Material
304 Stainless Steel
Clamp Material Grade
304
Maximum Operating Temperature
180 Degrees F
Maximum Vacuum Pressure
10 psi
Maximum Operating Pressure
150 psi
Features
Drop-In Bolts, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Corrosion Resistance, Provides 360 Degrees Coverage
Minimum Operating Temperature
-20 Degrees F
Lug Material
Iron

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.