Repair Clamp, Pipe Size 2 In, 6 In L

  • Mfr # 24500023806000

  • Zoro # G2289533


product price:  $42.79
/ea

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
2 in
Length
6 in
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24500023806000
Zoro #
G2289533
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Length
6 in
Fits Outside Dia.
2.38 in
Bolt Size
7/16 in x 4 in
For Minimum Outside Diameter
2 3/8 in
Overall Length
6 in
For Maximum Outside Diameter
2 3/8 in
For Pipe Size
2 in
Bolt Diameter
7/16 in
For Maximum Copper Tube Size
2 in
Bolt Length
4 in
For Minimum Copper Tube Size
2 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Temp. Range
-20F to 180F
Standards
NSF 61
Number of Bolts
2
Bolt Material
Steel
Max. Pressure (PSI)
150
Outlet Connection
No
Clamp Material
304 Stainless Steel
Gasket Coverage
Partial Coverage
Features
Drop-In Bolts, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Corrosion Resistance, Provides 360 Degrees Coverage
Maximum Operating Pressure
150 psi
Maximum Vacuum Pressure
10 psi
Lug Material
Iron
Clamp Material Grade
304
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 3/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 2, Outlet Connection Type Not Applicable, Overall Length 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.