Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Pipe Size 2 In, 7 1/2 In L

  • Mfr # 22600023807000

  • Zoro # G2839986


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
2 in
Length
7 1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22600023807000
Zoro #
G2839986
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Length
7 1/2 in
Fits Outside Dia.
2.35 in to 2.63 in
Bolt Size
5/8 in x 6 in
Overall Length
7.5 in
For Minimum Copper Tube Size
1/2 in
For Minimum Outside Diameter
2 3/8 in
For Maximum Copper Tube Size
2 in
For Pipe Size
2 in
For Maximum Outside Diameter
2 5/8 in
Bolt Diameter
5/8 in
Bolt Length
6 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Standards
NSF 61
Max. Pressure (PSI)
250
Temp. Range
-20F to 180F
Number of Bolts
3
Bolt Material
Steel
Outlet Connection
No
Clamp Material
304 Stainless Steel
Clamp Material Grade
304
Maximum Operating Temperature
180 Degrees F
Features
360 Degrees Gasket Seal, Drop-In Bolts for Installation, Flexi-Coat Epoxy Finish for Corrosion Resistance, May be used to Join Plain End Pipe of the Same Diameter, Range up to 0.40 in Single Band, Removable Lugs Allow Installation in Tight Spaces, Standard Widths Through 30 in
Gasket Coverage
Full Coverage
Maximum Vacuum Pressure
10 psi
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-20 Degrees F
Lug Material
Iron

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 2 in, For Maximum Outside Diameter 2 5/8 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 2 3/8 in, For Pipe Size 2 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.