Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Pipe Size 3 In, 15 In L

  • Mfr # 22600035015000

  • Zoro # G2048803


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
15 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22600035015000
Zoro #
G2048803
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
15 in
Fits Outside Dia.
3.46 in to 3.70 in
Bolt Size
5/8 in x 6 in
Bolt Length
6 in
For Minimum Copper Tube Size
1/2 in
For Pipe Size
3 in
Bolt Diameter
5/8 in
For Minimum Outside Diameter
3 7/16 in
Overall Length
15 in
For Maximum Outside Diameter
3 11/16 in
For Maximum Copper Tube Size
3 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Max. Pressure (PSI)
250
Temp. Range
-20F to 180F
Bolt Material
Steel
Number of Bolts
6
Standards
NSF 61
Outlet Connection
No
Lug Material
Iron
Gasket Coverage
Full Coverage
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
180 Degrees F
Clamp Material Grade
304
Minimum Operating Temperature
-20 Degrees F
Features
360 Degrees Gasket Seal, Drop-In Bolts for Installation, Flexi-Coat Epoxy Finish for Corrosion Resistance, May be used to Join Plain End Pipe of the Same Diameter, Range up to 0.40 in Single Band, Removable Lugs Allow Installation in Tight Spaces, Standard Widths Through 30 in
Maximum Vacuum Pressure
10 psi
Clamp Material
304 Stainless Steel

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size 1/2 in, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 6, Outlet Connection Type Not Applicable, Overall Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.