Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Pipe Size 3 In, 15 In L

  • Mfr # 26100035015000

  • Zoro # G2170847


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
15 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100035015000
Zoro #
G2170847
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Length
15 in
Fits Outside Dia.
3.46 in to 3.70 in
Bolt Size
5/8 in x 7 in
Overall Length
15 in
Bolt Length
7 in
For Pipe Size
3 in
For Minimum Copper Tube Size
2 in
For Minimum Outside Diameter
3 7/16 in
For Maximum Copper Tube Size
3 in
For Maximum Outside Diameter
3 11/16 in
Bolt Diameter
5/8 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Standards
NSF 61
Bolt Material
304 Stainless Steel
Number of Bolts
4
Max. Pressure (PSI)
150
Temp. Range
-20F to 180F
Outlet Connection
No
Maximum Vacuum Pressure
10 psi
Gasket Coverage
Full Coverage
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-20 Degrees F
Features
360 Degrees Gasket Seal Provides Support and Reinforcement, can be used to Repair Pipe or Join Pipe Ends, Keeper Bar Helps Pull Clamp Around the Pipe and Closes the Clamp During Installation, Range up to 0.40 in
Clamp Material Grade
304
Clamp Material
304 Stainless Steel
Maximum Operating Pressure
150 psi
Lug Material
Stainless Steel

Description

Repair Clamp, Bolt Material 304 Stainless Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.