Zoro Homepage

Repair Clamp, Pipe Size 4 In, 12 In L

  • Mfr # 24500045012000

  • Zoro # G0445715


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
4 in
Length
12 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24500045012000
Zoro #
G0445715
UPC #
-
Country of Origin
United Kingdom

Dimensions

Pipe Size
4 in
Length
12 in
Fits Outside Dia.
4.50 in
Bolt Size
7/16 in x 4 in
Overall Length
12 in
For Minimum Copper Tube Size
2 in
For Maximum Outside Diameter
4 1/2 in
For Pipe Size
4 in
Bolt Length
4 in
For Maximum Copper Tube Size
4 in
Bolt Diameter
7/16 in
For Minimum Outside Diameter
4 1/2 in

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 4 in, For Maximum Outside Diameter 4 1/2 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 4 1/2 in, For Pipe Size 4 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.