Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Pipe Size, 6 In, 12 In L

  • Mfr # 245-0006631200

  • Zoro # G2183553


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
6 in
Length
12 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-0006631200
Zoro #
G2183553
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Length
12 in
Fits Outside Dia.
6.63 in
Bolt Size
7/16 in x 5 in
For Minimum Outside Diameter
6 5/8 in
For Minimum Copper Tube Size
2 in
Bolt Diameter
7/16 in
For Maximum Outside Diameter
6 5/8 in
For Maximum Copper Tube Size
6 in
Overall Length
12 in
Bolt Length
5 in
For Pipe Size
6 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Temp. Range
-20F to 180F
Max. Pressure (PSI)
100
Number of Bolts
4
Bolt Material
Steel
Standards
NSF 61
Outlet Connection
No
Clamp Material
304 Stainless Steel
Features
Drop-In Bolts, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Corrosion Resistance, Provides 360 Degrees Coverage
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi
Lug Material
Iron
Gasket Coverage
Partial Coverage
Maximum Vacuum Pressure
10 psi
Clamp Material Grade
304
Maximum Operating Temperature
180 Degrees F

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 6 5/8 in, For Pipe Size 6 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 4, Outlet Connection Type Not Applicable, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.