Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Pipe Size 6 In, 3 In L

  • Mfr # 245-00066303000

  • Zoro # G2058497


product price: $40.69
/ea

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
6 in
Length
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-00066303000
Zoro #
G2058497
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Length
3 in
Fits Outside Dia.
6.63 in
Bolt Size
7/16 in x 5 in
For Pipe Size
6 in
For Minimum Copper Tube Size
2 in
Bolt Diameter
7/16 in
For Minimum Outside Diameter
6 5/8 in
Overall Length
3 in
Bolt Length
5 in
For Maximum Copper Tube Size
6 in
For Maximum Outside Diameter
6 5/8 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Standards
NSF 61
Max. Pressure (PSI)
100
Number of Bolts
1
Bolt Material
Steel
Temp. Range
-20F to 180F
Outlet Connection
No
Features
Drop-In Bolts, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Corrosion Resistance, Provides 360 Degrees Coverage
Maximum Vacuum Pressure
10 psi
Clamp Material Grade
304
Gasket Coverage
Partial Coverage
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F
Lug Material
Iron
Maximum Operating Pressure
150 psi
Clamp Material
304 Stainless Steel

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 6 5/8 in, For Pipe Size 6 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.