Zoro Homepage

Repair Clamp, Pipe Size 6 In, 9 In L

  • Mfr # 245-0006309000

  • Zoro # G1920231


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
6 in
Length
9 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-0006309000
Zoro #
G1920231
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Length
9 in
Fits Outside Dia.
6.63 in
Bolt Size
7/16 in x 5 in
For Maximum Outside Diameter
6 5/8 in
For Minimum Outside Diameter
6 5/8 in
For Pipe Size
6 in
Bolt Length
5 in
Bolt Diameter
7/16 in
For Maximum Copper Tube Size
6 in
Overall Length
9 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Bolt Material
Steel
Standards
NSF 61
Temp. Range
-20F to 180F
Max. Pressure (PSI)
100
Number of Bolts
3
Outlet Connection
No
Gasket Coverage
Partial Coverage
Maximum Vacuum Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Clamp Material Grade
304
Features
304 Stainless Steel Band and Buna N Gasket, Drop-In Bolts, Ductile Iron Lugs and Carbon Steel Nuts and Bolts, Pipe Repair Clamps, Use for Repairing Pinhole Leaks, Punctures, and Splits, Use to Join Pipes without Threaded Connections, Use to Repair Pipe without Dismantling Connections
Maximum Operating Pressure
150 psi
Clamp Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 5/8 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 6 5/8 in, For Pipe Size 6 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type Not Applicable, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.