Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, Pipe Size 8 In, 3 In L

  • Mfr # 245-00086303000

  • Zoro # G2111767


product price: $48.39
/ea

Key Features

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Pipe Size
8 in
Length
3 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245-00086303000
Zoro #
G2111767
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
8 in
Length
3 in
Fits Outside Dia.
8.63 in
Bolt Size
7/16 in x 5 in
Bolt Length
5 in
For Maximum Copper Tube Size
8 in
Overall Length
3 in
For Minimum Outside Diameter
8 5/8 in
Bolt Diameter
7/16 in
For Pipe Size
8 in
For Maximum Outside Diameter
8 5/8 in
For Minimum Copper Tube Size
2 in

Details

Type
Redi-Clamp
Gasket Material
Nitrile Rubber
Material
Stainless Steel
Item
Repair Clamp
Bolt Material
Steel
Standards
NSF 61
Number of Bolts
1
Temp. Range
-20F to 180F
Max. Pressure (PSI)
100
Outlet Connection
No
Clamp Material Grade
304
Maximum Vacuum Pressure
10 psi
Maximum Operating Temperature
180 Degrees F
Clamp Material
304 Stainless Steel
Gasket Coverage
Partial Coverage
Lug Material
Iron
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
150 psi
Features
Drop-In Bolts, Punctures and Splits in Pipe, Lugs are Epoxy Coated for Corrosion Resistance, Provides 360 Degrees Coverage

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 5/8 in, For Minimum Copper Tube Size 2 in, For Minimum Outside Diameter 8 5/8 in, For Pipe Size 8 in, Gasket Coverage Partial Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 150 psi, Maximum Vacuum Pressure 10 psi, Number of Bolts 1, Outlet Connection Type Not Applicable, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.