Zoro Homepage

Repair Clamp, SS, 10 In Pipe, 3/4 In CC Out

  • Mfr # 238111007007 CC

  • Zoro # G1766055


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
10 in
Length
7 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238111007007 CC
Zoro #
G1766055
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10 in
Length
7 1/2 in
Fits Outside Dia.
11.04 in to 11.44 in
Outlet Pipe Size
3/4 in
Bolt Size
5/8 x 6 7/8 in
Bolt Diameter
5/8 in
For Pipe Size
10 in
Bolt Length
6 7/8 in
For Minimum Outside Diameter
11 1/16 in
Overall Length
7.5 in
For Maximum Copper Tube Size
10 in
For Maximum Outside Diameter
11 7/16 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Temp. Range
-20F to 180F
Number of Bolts
3
Standards
ANSI A21.11, ASTM A536
Bolt Material
Steel
Outlet Connection
Yes
Max. Pressure (PSI)
300
Maximum Vacuum Pressure
10 psi
Outlet Connection Type
CC
Clamp Material
304 Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Nut Material
Steel
Gasket Coverage
Full Coverage
Maximum Operating Pressure
300 psI
Maximum Operating Temperature
180 Degrees F
Clamp Material Grade
304
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Lug Material
Iron

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type CC, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.