Repair Clamp, SS, 10 In Pipe, 3/4 In IP Out

  • Mfr # 238111012006 IP

  • Zoro # G3031244


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
10 in
Length
12 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238111012006 IP
Zoro #
G3031244
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10 in
Length
12 1/2 in
Fits Outside Dia.
11.04 in to 11.44 in
Bolt Size
5/8 x 6 7/8 in
Outlet Pipe Size
3/4 in
Bolt Length
6 7/8 in
For Maximum Copper Tube Size
10 in
For Maximum Outside Diameter
11 7/16 in
For Pipe Size
10 in
Bolt Diameter
5/8 in
Overall Length
12.5 in
For Minimum Outside Diameter
11 1/16 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Bolt Material
Steel
Temp. Range
-20F to 180F
Max. Pressure (PSI)
300
Standards
ANSI A21.11, ASTM A536
Number of Bolts
5
Outlet Connection
Yes
Maximum Vacuum Pressure
10 psi
Maximum Operating Pressure
300 psI
Nut Material
Steel
Lug Material
Iron
Gasket Coverage
Full Coverage
Minimum Operating Temperature
-20 Degrees F
Clamp Material Grade
304
Outlet Connection Type
IP
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
180 Degrees F
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 10 in, For Maximum Outside Diameter 11 7/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 11 1/16 in, For Pipe Size 10 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type IP, Overall Length 12.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.