Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, SS, 12 In Pipe, 3/4 In CC Out

  • Mfr # 238132007007 CC

  • Zoro # G2947856


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
12 in
Length
7 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238132007007 CC
Zoro #
G2947856
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Length
7 1/2 in
Fits Outside Dia.
13.10 in to 13.50 in
Bolt Size
5/8 in X 6 7/8 in
Outlet Pipe Size
3/4 in
Bolt Length
6 7/8 in
Overall Length
7.5 in
For Maximum Copper Tube Size
12 in
For Pipe Size
12 in
For Minimum Outside Diameter
13 1/8 in
Bolt Diameter
5/8 in
For Maximum Outside Diameter
13 1/2 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Number of Bolts
3
Max. Pressure (PSI)
300
Bolt Material
Steel
Outlet Connection
Yes
Standards
ANSI A21.11, ASTM A536
Temp. Range
-20F to 180F
Clamp Material Grade
304
Maximum Vacuum Pressure
10 psi
Maximum Operating Pressure
300 psI
Minimum Operating Temperature
-20 Degrees F
Nut Material
Steel
Outlet Connection Type
CC
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Clamp Material
304 Stainless Steel
Maximum Operating Temperature
180 Degrees F
Features
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads
Gasket Coverage
Full Coverage
Lug Material
Iron

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type CC, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.