Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Clamp, SS, 6 In Pipe, 1 In IP Out

  • Mfr # 238066307008 IP

  • Zoro # G1108624


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
6 in
Length
7 1/2 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238066307008 IP
Zoro #
G1108624
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Length
7 1/2 in
Fits Outside Dia.
6.56 in to 6.96 in
Outlet Pipe Size
1 in
Bolt Size
5/8 x 6 7/8 in
Bolt Diameter
5/8 in
Bolt Length
6 7/8 in
Overall Length
7.5 in
For Pipe Size
6 in
For Minimum Outside Diameter
6 9/16 in
For Maximum Outside Diameter
6 15/16 in
For Maximum Copper Tube Size
6 in

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Outlet Connection
Yes
Temp. Range
-20F to 180F
Max. Pressure (PSI)
300
Number of Bolts
3
Bolt Material
Steel
Standards
ANSI A21.11, ASTM A536
Maximum Vacuum Pressure
10 psi
Outlet Connection Type
IP
Clamp Material Grade
304
Minimum Operating Temperature
-20 Degrees F
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Nut Material
Steel
Maximum Operating Pressure
300 psI
Clamp Material
304 Stainless Steel
Gasket Coverage
Full Coverage
Features
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Great Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads
Maximum Operating Temperature
180 Degrees F
Lug Material
Iron

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 6 in, For Maximum Outside Diameter 6 15/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 6 9/16 in, For Pipe Size 6 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type IP, Overall Length 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.