RepairClamp, 13 1/2"MaxOD, Full Cov, 12.5"L

  • Mfr # 238132012008 IP
  • Zoro # G1163391
product price: 
$
620.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
12 in
Length
12.5 in
Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
238132012008 IP
Zoro #
G1163391
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12 in
Length
12.5 in
Fits Outside Dia.
13.10 in to 13.50 in
Outlet Pipe Size
1 in
Bolt Size
5/8 in X 6 7/8 in
For Maximum Copper Tube Size
12 in
For Pipe Size
12 in
For Maximum Outside Diameter
13 1/2 in
Overall Length
12.5 in
Bolt Length
6 7/8 in
For Minimum Outside Diameter
13 1/8 in
Bolt Diameter
5/8 in
Wire Rope Length
12.5 in
Fits Chest Size
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Great Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Outlet Connection
Yes
Number of Bolts
5
Max. Pressure (PSI)
300
Standards
ANSI A21.11, ASTM A536
Bolt Material
Steel
Temp. Range
-20F to 180F
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F
Outlet Connection Type
IP
Maximum Vacuum Pressure
10 psi
Nut Material
Steel
Features
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Great Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads
Gasket Coverage
Full Coverage
Lug Material
Iron
Clamp Material Grade
304
Maximum Operating Pressure
300 psI
Clamp Material
Stainless Steel
Shell Material
304 Stainless Steel

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 12 in, For Maximum Outside Diameter 13 1/2 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 13 1/8 in, For Pipe Size 12 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 5, Outlet Connection Type IP, Overall Length 12.5 in

Ratings & reviews