RepairClamp, 3 11/16"MaxOD, Full Cov, 7.5"L

  • Mfr # 238035007007 CC
  • Zoro # G3397091
product price: 
$
230.99
/ea
Free Shipping & Returns

Key Features

Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
3 in
Length
7.5 in
Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
238035007007 CC
Zoro #
G3397091
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3 in
Length
7.5 in
Fits Outside Dia.
3.46 in to 3.70 in
Outlet Pipe Size
3/4 in
Bolt Size
5/8 x 6 7/8 in
Bolt Length
6 7/8 in
For Minimum Outside Diameter
3 7/16 in
For Maximum Outside Diameter
3 11/16 in
For Maximum Copper Tube Size
3 in
Bolt Diameter
5/8 in
Overall Length
7.5 in
For Pipe Size
3 in
Wire Rope Length
7.5 in
Fits Chest Size
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Great Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads

Details

Type
Full Circle
Gasket Material
Nitrile Rubber
Material
304 Stainless Steel
Item
Repair Clamp
Max. Pressure (PSI)
300
Number of Bolts
3
Bolt Material
Steel
Outlet Connection
Yes
Standards
ANSI A21.11, ASTM A536
Temp. Range
-20F to 180F
Lug Material
Iron
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
300 psI
Gasket Coverage
Full Coverage
Clamp Material Grade
304
Outlet Connection Type
CC
For Fluid Type
Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
Maximum Vacuum Pressure
10 psi
Nut Material
Steel
Maximum Operating Temperature
180 Degrees F
Features
Variety of Outlet Sizes and Thread Types, Drop-In Bolts in the Joint Help Ease Installation, Lugs have a Fusion-Bonded Flexi-Coat Epoxy Finish for Great Corrosion Resistance, Maximum Support and Reinforcement with 360 Degrees Coverage, Removable Lugs Allow Installation in Tight Spaces, Stainless Steel Outlet Welded to Band and Features a Choice of NPT, CC, AWWA or BSP Threads
Clamp Material
Stainless Steel
Shell Material
304 Stainless Steel

Description

Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 3 in, For Maximum Outside Diameter 3 11/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 3 7/16 in, For Pipe Size 3 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type CC, Overall Length 7.5 in

Ratings & reviews