RepairClamp, 8 15/16"MaxOD, Full Cov, 7.5"L
- Mfr # 238086307006 IP
- Zoro # G0511131
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Type
Full Circle
Gasket Material
Nitrile Rubber
Pipe Size
8 in
Length
7.5 in
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 238086307006 IP
- Zoro #
- G0511131
- UPC #
- -
- Country of Origin
- China
- Type
- Full Circle
- Gasket Material
- Nitrile Rubber
- Material
- 304 Stainless Steel
- Item
- Repair Clamp
- Max. Pressure (PSI)
- 300
- Temp. Range
- -20F to 180F
- Standards
- ANSI A21.11, ASTM A536
- Outlet Connection
- Yes
- Number of Bolts
- 3
- Bolt Material
- Steel
- Nut Material
- Steel
- Maximum Operating Pressure
- 300 psI
- Gasket Coverage
- Full Coverage
- Maximum Operating Temperature
- 180 Degrees F
- Lug Material
- Iron
- For Fluid Type
- Acids, Aliphatic Hydrocarbon Fluids, Alkalies, Chemicals, Natural Gas, Oils, Water
- Clamp Material Grade
- 304
- Outlet Connection Type
- IP
- Minimum Operating Temperature
- -20 Degrees F
- Features
- Maximum Vacuum Pressure
- 10 psi
- Clamp Material
- Stainless Steel
- Shell Material
- 304 Stainless Steel
Dimensions
- Pipe Size
- 8 in
- Length
- 7.5 in
- Fits Outside Dia.
- 8.54 in to 8.94 in
- Bolt Size
- 5/8 x 6 7/8 in
- Outlet Pipe Size
- 3/4 in
- Bolt Diameter
- 5/8 in
- For Maximum Copper Tube Size
- 8 in
- Bolt Length
- 6 7/8 in
- For Minimum Outside Diameter
- 8 9/16 in
- For Pipe Size
- 8 in
- Overall Length
- 7.5 in
- For Maximum Outside Diameter
- 8 15/16 in
- Wire Rope Length
- 7.5 in
- Fits Chest Size
Description
Repair Clamp, Bolt Material Steel, Clamp Material Stainless Steel, Clamp Material Grade 304, For Maximum Copper Tube Size 8 in, For Maximum Outside Diameter 8 15/16 in, For Minimum Copper Tube Size Not Applicable, For Minimum Outside Diameter 8 9/16 in, For Pipe Size 8 in, Gasket Coverage Full Coverage, Gasket Material Nitrile Rubber, Maximum Operating Pressure 300 psI, Maximum Vacuum Pressure 10 psi, Number of Bolts 3, Outlet Connection Type IP, Overall Length 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.