Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, 4 In, Outlet Pipe 1 In

  • Mfr # 31500048008000

  • Zoro # G3314841


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Outlet Pipe Size
1 in
Material
Ductile Iron Body
Required Hole Size (In.)
1 in
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500048008000
Zoro #
G3314841
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Outlet Pipe Size
1 in
Required Hole Size (In.)
1 in
Required Hole Size
1 in
For Maximum Pipe Size
4 in
For Minimum Outside Diameter
4 13/32 in
For Maximum Outside Diameter
4 13/16 in
Outlet Thread Size
5/8"-4

Details

Material
Ductile Iron Body
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Type
Stainless Steel Single Strap
Max. Temp.
180 Degrees F
Outlet Connection
1 in NPT
Schedule
40
Max. Pressure
300 psi
Item
Saddle Clamp
Gasket Material
Buna-N
Clamp Material
Iron
Clamp Material Finish
Epoxy
Outlet Connection Type
NPT
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F
Bolt Material
Stainless Steel
Nut Material
304 Stainless Steel
Strap Material
Stainless Steel
Number of Straps
1
For Fluid Type
Other Chemicals, Water
Maximum Operating Pressure
200 psi
Product Type
Clamp
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Mount Type
Hangers, Sign Mounting Brackets

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.