Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, 4 In, Outlet Pipe 2 In

  • Mfr # 31500048014000

  • Zoro # G1586986


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Outlet Pipe Size
2 in
Material
Ductile Iron Body
Outlet Connection
2 in NPT
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500048014000
Zoro #
G1586986
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Outlet Pipe Size
2 in
Required Hole Size (In.)
2 in
For Maximum Outside Diameter
4 13/16 in
Outlet Thread Size
5/8"-4
For Minimum Outside Diameter
4 13/32 in
For Maximum Pipe Size
4 in
Required Hole Size
2 in

Details

Material
Ductile Iron Body
Outlet Connection
2 in NPT
Max. Temp.
180 Degrees F
Schedule
40
Max. Pressure
300 psi
Item
Saddle Clamp
Type
Stainless Steel Single Strap
Gasket Material
Buna-N
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
For Fluid Type
Other Chemicals, Water
Maximum Operating Pressure
200 psi
Bolt Material
Stainless Steel
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Product Type
Clamp
Nut Material
304 Stainless Steel
Clamp Material Finish
Epoxy
Number of Straps
1
Strap Material
Stainless Steel
Minimum Operating Temperature
-20 Degrees F
Outlet Connection Type
NPT
Maximum Operating Temperature
180 Degrees F
Mount Type
Hangers, Sign Mounting Brackets
Clamp Material
Iron

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 2 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.