Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Double Bale, 1 Outlet

  • Mfr # 31300019209000

  • Zoro # G1845496


product price: $65.69
/ea

Key Features

Pipe Size
1 1/4 in
Outlet Pipe Size
1 in
Material
Ductile Iron Body
Required Hole Size (In.)
1 in
Standards
ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31300019209000
Zoro #
G1845496
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Outlet Pipe Size
1 in
Required Hole Size (In.)
1 in
For Maximum Outside Diameter
1 29/32 in
Outlet Thread Size
5/8"-4
For Minimum Pipe Size
1 1/4 in
For Maximum Pipe Size
1 1/2 in
Required Hole Size
1 in
For Minimum Outside Diameter
1 5/8 in

Details

Material
Ductile Iron Body
Standards
ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Outlet Connection
1 in CC
Item
Saddle Clamp
Max. Pressure
300 psi
Schedule
40
Gasket Material
Buna-N
Max. Temp.
180 Degrees F
Type
Double Bale
Strap Material
Carbon Steel
Nut Material
Steel
Maximum Operating Temperature
180 Degrees F
Product Type
Clamp
Bolt Material
Steel
Clamp Material
Iron
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
300 psi
Outlet Connection Type
CC
Minimum Operating Temperature
-20 Degrees F
Clamp Material Finish
Epoxy
For Fluid Type
Other Chemicals, Water
For Material Type
Cast Iron, Ductile Iron, Steel

Description

Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 1 29/32 in, For Maximum Pipe Size 1 1/2 in, For Minimum Outside Diameter 1 5/8 in, For Minimum Pipe Size 1 1/4 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.