Saddle Clamp, Double Bale, 2 1/2 In Outlet
Mfr # 31300048016000
Zoro # G2386133
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
4 in
Outlet Pipe Size
2 1/2 in
Material
Ductile Iron Body
Schedule
40
Type
Double Bale
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31300048016000
Zoro #
G2386133
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
4 in
Outlet Pipe Size
2 1/2 in
Required Hole Size (In.)
2 1/2 in
For Minimum Outside Diameter
4 13/32 in
Outlet Thread Size
5/8"-4
For Maximum Pipe Size
4 in
Required Hole Size
3 in
For Maximum Outside Diameter
4 13/16 in
Description
Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 2 1/2 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.