Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Double Bale, 2 In

  • Mfr # 31300025606000

  • Zoro # G2284012


product price: $63.59
/ea

Key Features

Pipe Size
2 in
Outlet Pipe Size
3/4 in
Material
Ductile Iron Body
Schedule
40
Standards
ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31300025606000
Zoro #
G2284012
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Outlet Pipe Size
3/4 in
Required Hole Size (In.)
3/4 in
For Maximum Pipe Size
2 in
Outlet Thread Size
5/8"-4
For Maximum Outside Diameter
2 9/16 in
Required Hole Size
1 in
For Minimum Outside Diameter
2 11/32 in

Details

Material
Ductile Iron Body
Schedule
40
Standards
ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Type
Double Bale
Item
Saddle Clamp
Max. Temp.
180 Degrees F
Max. Pressure
300 psi
Outlet Connection
3/4 in NPT
Gasket Material
Buna-N
For Material Type
Cast Iron, Ductile Iron, Steel
Clamp Material
Iron
Bolt Material
Steel
Product Type
Clamp
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F
Clamp Material Finish
Epoxy
Nut Material
Steel
For Fluid Type
Other Chemicals, Water
Maximum Operating Pressure
300 psi
Outlet Connection Type
NPT
Strap Material
Carbon Steel
Mount Type
Hangers, Sign Mounting Brackets

Description

Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.