Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Clamp, Double Bale, 4 In, 3/4 Outlet

  • Mfr # 31300048006000

  • Zoro # G3435765


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Outlet Pipe Size
3/4 in
Material
Ductile Iron Body
Outlet Connection
3/4 in NPT
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31300048006000
Zoro #
G3435765
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
4 in
Outlet Pipe Size
3/4 in
Required Hole Size (In.)
3/4 in
For Minimum Outside Diameter
4 13/32 in
For Minimum Pipe Size
3 in
For Maximum Pipe Size
4 in
For Maximum Outside Diameter
4 13/16 in
Outlet Thread Size
5/8"-4
Required Hole Size
1 in

Details

Material
Ductile Iron Body
Outlet Connection
3/4 in NPT
Item
Saddle Clamp
Max. Temp.
180 Degrees F
Standards
ASTM A108 (C1018) or HSLA (C111), ASTM A536, ASTM B633, AWWA C213, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Max. Pressure
300 psi
Schedule
40
Type
Double Bale
Gasket Material
Buna-N
Bolt Material
Steel
Clamp Material Finish
Epoxy
For Fluid Type
Other Chemicals, Water
Maximum Operating Temperature
180 Degrees F
Product Type
Clamp
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
300 psi
Clamp Material
Iron
Minimum Operating Temperature
-20 Degrees F
Outlet Connection Type
NPT
Strap Material
Carbon Steel
Nut Material
Steel
For Material Type
Cast Iron, Ductile Iron, Steel

Description

Saddle Clamp, Bolt Material Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 4 13/16 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 13/32 in, For Minimum Pipe Size 3 in, Gasket Material Buna-N, Outlet Connection Type NPT, Outlet Pipe Size 3/4 in, For Fluid Type Other Chemicals, Water, For Material Type Cast Iron, Ductile Iron, Steel, Maximum Operating Pressure 300 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.