SaddleClamp, DI, Clamp-On, 11-1/2"MaxOD
- Mfr # 31500111010000 IP
- Zoro # G2252826
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
10 in
Outlet Pipe Size
1 1/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Gasket Material
NBR
Fits Outside Dia.
11.04 in to 11.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31500111010000 IP
- Zoro #
- G2252826
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 10 in
- Outlet Pipe Size
- 1 1/4 in
- Fits Outside Dia.
- 11.04 in to 11.44 in
- Bolt Size
- 5/8 in
- For Maximum Pipe Size
- 10 in
- For Maximum Outside Diameter
- 11 1/2 in
- For Minimum Outside Diameter
- 11 in
- Outlet Thread Size
- 5/8"-4
- For Minimum Pipe Size
- 10 in
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 11 7/16 in, For Maximum Pipe Size 10 in, For Minimum Outside Diameter 11 1/32 in, Gasket Material Buna-N, Outlet Connection Type IP, Outlet Pipe Size 1 1/4 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.