Shop SMITH-BLAIR

SaddleClamp, DI, Clamp-On, 11-1/2"MaxOD

  • Mfr # 31500111011000 CC
  • Zoro # G2773355

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outlet Pipe Size
1 1/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Bolt Size
5/8 in
Bolt Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31500111011000 CC
Zoro #
G2773355
UPC #
-
Country of Origin
China
Material
Ductile Iron with 304 Stainless Steel Straps
Bolt Material
Stainless Steel
Number of Bolts
2
Item
Saddle Clamp
Type
Service Saddle
Outlet Connection
1 1/4 in CC
Temp. Range
-20F to 180F
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Gasket Material
NBR
Max. Pressure (PSI)
300
Product Type
Saddle Clamp
Mount Type
Hangers, Sign Mounting Brackets
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Minimum Operating Temperature
-20 Degrees F
Strap Material
Stainless Steel
Outlet Connection Type
CC
Clamp Material
Ductile Iron
For Fluid Type
Chemicals
Number of Straps
1
Clamp Material Finish
Epoxy
Nut Material
Stainless Steel
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
200 psi
Connection Type
Clamp-On
For Potable Water Use
Yes
Assembly Type
Single-Strap

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 11 1/2 in, For Maximum Pipe Size 10 in, For Minimum Outside Diameter 11 in, For Minimum Pipe Size 10 in, Gasket Material NBR, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Chemicals, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.