Shop SMITH-BLAIR

SaddleClamp, DI, Clamp-On, 11-1/2"MaxOD

  • Mfr # 31500111014000 IP
  • Zoro # G1736095

product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
10 in
Outlet Pipe Size
2 in
Material
Ductile Iron with 304 Stainless Steel Straps
Gasket Material
NBR
Max. Pressure (PSI)
300
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31500111014000 IP
Zoro #
G1736095
UPC #
-
Country of Origin
China
Material
Ductile Iron with 304 Stainless Steel Straps
Gasket Material
NBR
Max. Pressure (PSI)
300
Outlet Connection
2 in IP
Item
Saddle Clamp
Bolt Material
Stainless Steel
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Temp. Range
-20F to 180F
Number of Bolts
2
Type
Service Saddle
Product Type
Saddle Clamp
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
-20 Degrees F
Mount Type
Hangers, Sign Mounting Brackets
Strap Material
Stainless Steel
Nut Material
Stainless Steel
For Fluid Type
Chemicals
Outlet Connection Type
IP
Number of Straps
1
Maximum Operating Temperature
180 Degrees F
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Clamp Material Finish
Epoxy
Clamp Material
Ductile Iron
Connection Type
Clamp-On
For Potable Water Use
Yes
Assembly Type
Single-Strap

Dimensions

Pipe Size
10 in
Outlet Pipe Size
2 in
Fits Outside Dia.
11.04 in to 11.44 in
Bolt Size
5/8 in
For Maximum Pipe Size
10 in
For Maximum Outside Diameter
11 1/2 in
Outlet Thread Size
5/8"-4
For Minimum Outside Diameter
11 in
For Minimum Pipe Size
10 in

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 11 1/2 in, For Maximum Pipe Size 10 in, For Minimum Outside Diameter 11 in, For Minimum Pipe Size 10 in, Gasket Material NBR, Outlet Connection Type IP, Outlet Pipe Size 2 in, For Fluid Type Chemicals, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.