Shop SMITH-BLAIR

SaddleClamp, DI, Clamp-On, 13-1/4"MaxOD

  • Mfr # 31500132010000 IP
  • Zoro # G0315463

product price: 
$
204.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
12 in
Outlet Pipe Size
1 1/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Type
Service Saddle
Number of Bolts
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31500132010000 IP
Zoro #
G0315463
UPC #
-
Country of Origin
China
Material
Ductile Iron with 304 Stainless Steel Straps
Type
Service Saddle
Number of Bolts
2
Max. Pressure (PSI)
300 psi
Item
Saddle Clamp
Bolt Material
Stainless Steel
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Outlet Connection
1 1/4 in NPT
Gasket Material
NBR
Temp. Range
-20F to 180F
Product Type
Saddle Clamp
Nut Material
Stainless Steel
Maximum Operating Pressure
200 psi
Clamp Material Finish
Epoxy
Maximum Operating Temperature
180 Degrees F
Clamp Material
Ductile Iron
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Strap Material
Stainless Steel
For Fluid Type
Chemicals
Outlet Connection Type
NPT
Minimum Operating Temperature
-20 Degrees F
Mount Type
Hangers, Sign Mounting Brackets
Number of Straps
1
Connection Type
Clamp-On
For Potable Water Use
Yes
Assembly Type
Single-Strap

Dimensions

Pipe Size
12 in
Outlet Pipe Size
1 1/4 in
Fits Outside Dia.
12.75 in to 13.20 in
Bolt Size
5/8 in
For Maximum Pipe Size
12 in
Outlet Thread Size
5/8"-4
For Minimum Outside Diameter
12 3/4 in
For Maximum Outside Diameter
13 1/4 in
For Minimum Pipe Size
12 in

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 13 1/4 in, For Maximum Pipe Size 12 in, For Minimum Outside Diameter 12 3/4 in, For Minimum Pipe Size 12 in, Gasket Material NBR, Outlet Connection Type NPT, Outlet Pipe Size 1 1/4 in, For Fluid Type Chemicals, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.