Shop SMITH-BLAIR
See all product information
Create Account
SaddleClamp, DI, Clamp-On, 13-1/4"MaxOD
- Mfr # 31500132011000 CC
- Zoro # G1573826
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
12 in
Outlet Pipe Size
1 1/4 in
Material
Ductile Iron with 304 Stainless Steel Straps
Number of Bolts
2
Bolt Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31500132011000 CC
- Zoro #
- G1573826
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size
- 12 in
- Outlet Pipe Size
- 1 1/4 in
- Bolt Size
- 5/8 in
- Fits Outside Dia.
- 12.75 in to 13.20 in
- For Maximum Outside Diameter
- 13 1/4 in
- Outlet Thread Size
- 5/8"-4
- For Maximum Pipe Size
- 12 in
- For Minimum Outside Diameter
- 12 3/4 in
- For Minimum Pipe Size
- 12 in
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 13 1/4 in, For Maximum Pipe Size 12 in, For Minimum Outside Diameter 12 3/4 in, For Minimum Pipe Size 12 in, Gasket Material NBR, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Fluid Type Chemicals, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.