Shop SMITH-BLAIR

SaddleClamp, DI, Clamp-On, 6-7/8"MaxOD

  • Mfr # 31500069008000 IP
  • Zoro # G1875395

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
6 in
Outlet Pipe Size
1 in
Material
Ductile Iron with 304 Stainless Steel Straps
Number of Bolts
2
Fits Outside Dia.
5.94 in to 6.90 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
31500069008000 IP
Zoro #
G1875395
UPC #
-
Country of Origin
China
Material
Ductile Iron with 304 Stainless Steel Straps
Number of Bolts
2
Standards
ASTM A536, AWWA C800, NSF/ANSI 372, NSF/ANSI 61, UL Listed
Bolt Material
Stainless Steel
Gasket Material
NBR
Outlet Connection
1 in NPT
Max. Pressure (PSI)
300
Temp. Range
-20F to 180F
Item
Saddle Clamp
Type
Service Saddle
Product Type
Saddle Clamp
Clamp Material Finish
Epoxy
Clamp Material
Ductile Iron
Nut Material
Stainless Steel
Number of Straps
1
For Fluid Type
Chemicals
Mount Type
Hangers, Sign Mounting Brackets
Maximum Operating Pressure
200 psi
Outlet Connection Type
NPT
Strap Material
Stainless Steel
For Material Type
Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
180 Degrees F
Connection Type
Clamp-On
For Potable Water Use
Yes
Assembly Type
Single-Strap

Dimensions

Pipe Size
6 in
Outlet Pipe Size
1 in
Fits Outside Dia.
5.94 in to 6.90 in
Bolt Size
5/8 in
For Maximum Pipe Size
6 in
Outlet Thread Size
5/8"-4
For Maximum Outside Diameter
6 7/8 in
For Minimum Outside Diameter
6 in
For Minimum Pipe Size
6 in

Description

Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 6 7/8 in, For Maximum Pipe Size 6 in, For Minimum Outside Diameter 6 in, For Minimum Pipe Size 6 in, Gasket Material NBR, Outlet Connection Type NPT, Outlet Pipe Size 1 in, For Fluid Type Chemicals, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.