Shop SMITH-BLAIR
See all product information
Create Account
SERVICE SADDLE
- Mfr # 372-00048011-000
- Zoro # G122738406
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Outlet Pipe Size
1 1/4 in
For Minimum Pipe Size
4 in
For Maximum Outside Diameter
4 3/4 in
Maximum Operating Pressure
150 psi
Standards
NSF/ANSI 372, NSF/ANSI 61, UL Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372-00048011-000
- Zoro #
- G122738406
- UPC #
- -
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi
- Standards
- NSF/ANSI 372, NSF/ANSI 61, UL Certified
- For Potable Water Use
- Yes
- Outlet Connection Type
- CC
- Clamp Material Grade
- 304
- Bolt Material
- Stainless Steel
- Strap Material
- Stainless Steel
- For Material Type
- PVC
- Gasket Material
- NBR
- Connection Type
- Clamp-On
- Lug Material
- Stainless Steel
- Product Type
- Saddle Clamp
- Item
- Saddle Clamp
- Clamp Material Finish
- Plain
- Minimum Operating Temperature
- -20 Degrees F
- Mount Type
- Bolt Clamping
- Maximum Operating Temperature
- 180 Degrees F
- Series
- 372
- Clamp Material
- Stainless Steel
- Nut Material
- Stainless Steel
- Number of Straps
- 2
- Assembly Type
- Double-Bolt
- Number of Bolts
- 2
Dimensions
- Outlet Pipe Size
- 1 1/4 in
- For Minimum Pipe Size
- 4 in
- For Maximum Outside Diameter
- 4 3/4 in
- Bolt Diameter
- 5/8 in
- Bolt Length
- 7 in
- Required Hole Size
- 1 in
- For Minimum Outside Diameter
- 4 1/2 in
- For Maximum Pipe Size
- 4 in
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Stainless Steel, Clamp Material Finish Plain, Clamp Material Grade 304, For Maximum Outside Diameter 4 3/4 in, For Maximum Pipe Size 4 in, For Minimum Outside Diameter 4 1/2 in, For Minimum Pipe Size 4 in, Gasket Material NBR, Outlet Connection Type CC, Outlet Pipe Size 1 1/4 in, For Material Type PVC, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.