Zoro Homepage

Service Saddle, Iron, 2 In Pipe, 1 In Out

  • Mfr # 31500025609000 CC

  • Zoro # G0733555


product price: $88.49
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Outlet Pipe Size
1 in
Material
Ductile Iron with 304 Stainless Steel Straps
Number of Bolts
2
Outlet Connection
1 in CC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31500025609000 CC
Zoro #
G0733555
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Outlet Pipe Size
1 in
Bolt Size
5/8 in
Fits Outside Dia.
2.35 in to 2.56 in
For Maximum Outside Diameter
2 9/16 in
For Maximum Pipe Size
2 in
For Minimum Outside Diameter
2 11/32 in
Outlet Thread Size
5/8"-4

Description

Single-Strap Service Saddles, Bolt Material Stainless Steel, Clamp Material Iron, Clamp Material Finish Epoxy, Clamp Material Grade Not Applicable, For Maximum Outside Diameter 2 9/16 in, For Maximum Pipe Size 2 in, For Minimum Outside Diameter 2 11/32 in, Gasket Material Buna-N, Outlet Connection Type CC, Outlet Pipe Size 1 in, For Fluid Type Other Chemicals, Water, For Material Type Asbestos Cement, Cast Iron, Ductile Iron, PVC, Steel, Maximum Operating Pressure 200 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.