Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Smith-Cooper 0.5 x 0.5 in. Lever Handle Gas Ball Valve 0190230GG

0.5 x 0.5 in. Lever Handle Gas Ball Valve (Discontinued)

  • Mfr # 0190230GG
  • Zoro # G509993282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0190230GG
Zoro #
G509993282
UPC #
92201131102
Country of Origin
China

Dimensions

Outlet Size
1/2 in
Connection Size
1/2 in
Inlet Size
1/2 in

Details

Body Material
Brass
Connection
FIP x Flare

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.