1-1/2" MNPT x 7-1/2" TBE Brass Pipe Nipple Sch 40
Mfr # 4385012920
Zoro # G1559551
product price: $29.15
/eaKey Features
Overall Pipe Length
7-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Fitting Schedule/Class
Schedule 40
Material (Pipe)
Brass
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385012920
Zoro #
G1559551
UPC #
092201287502
Country of Origin
China
Dimensions
Overall Pipe Length
7-1/2"
Pipe Size (Fittings)
1-1/2"
Details
Item
Brass Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Material (Pipe)
Brass
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Description
Nipple,1-1/2 In.x7-1/2 In.,40,Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.