
1-1/2 X 2-1/2 S40 316/316L Wel
Mfr # 4321003190
Zoro # G6799261
product price: $10.75
/eaSold in multiples of 2 for $21.50
Key Features
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316/316L Stainless Steel
Pipe Size
1-1/2"
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4321003190
Zoro #
G6799261
UPC #
-
Country of Origin
China
Dimensions
Pipe Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Details
Basic Pipe Fitting Material
Metal
Item
Welded Nipple
Pipe Fitting Material
316/316L Stainless Steel
Pipe Fitting Connection Type
NPT
Specific Pipe Fitting Shape
Welded Nipple
Basic Pipe Fitting Shape
Nipple
Standards
ASTM A312; ASTM A733; ASME B36.19; ASME B1.20.1; ISO 9001:2008
Description
Welded Nipple,S40,316/L,1-1/2X2-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.