Zoro Homepage

1-1/4" MNPT x 12" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385012560

  • Zoro # G1559439


product price: $35.15
/ea

Key Features

Pipe Size - Nominal
1-1/4"
Overall Pipe Length
12"
Pipe Type
Seamless
Pipe Fitting Material
Brass
Pipe Size (Fittings)
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385012560
Zoro #
G1559439
UPC #
092201162533
Country of Origin
China

Dimensions

Pipe Size - Nominal
1-1/4"
Overall Pipe Length
12"
Pipe Size (Fittings)
1-1/4"

Details

Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Pipe Fitting Material
Brass
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Material (Pipe)
Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple

Description

Nipple,1-1/4x12 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.