Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" Swing Check Valve

  • Mfr # 4347002840

  • Zoro # G6775610


product price: $28.25
/ea

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Body Material
Forged Lead Free Brass
Max. Pressure
200 lb. WOG, 125 lb. WSP
Length
3.19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347002840
Zoro #
G6775610
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Length
3.19"
Size
1 1/4"

Details

Connection Type
Threaded
Body Material
Forged Lead Free Brass
Max. Pressure
200 lb. WOG, 125 lb. WSP
Item
Swing Check Valve

Description

SW Check IPS 200 NSF,NL 1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.