Zoro Homepage

1" C X C Brass Inline Check Valve

  • Mfr # 4347003860

  • Zoro # G6775848


product price: $17.45
/ea

Key Features

Pipe Size
1"
Connection Type
Sweat
Body Material
Lead Free Brass
Size
1"
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347003860
Zoro #
G6775848
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
1"
Size
1"
Width
3.23"
Length
1.77"

Details

Connection Type
Sweat
Body Material
Lead Free Brass
Max. Pressure
200 psi
Material of Construction
Brass
Item
Check Valve

Description

Brass Inline CV CXC FPM,NL 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.