Zoro Homepage

1" MNPT x 8-1/2" TBE Brass Pipe Nipple Sch 40

  • Mfr # 4385012130

  • Zoro # G1558991


product price: $18.15
/ea

Key Features

Overall Pipe Length
8-1/2"
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Brass
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4385012130
Zoro #
G1558991
UPC #
092201287229
Country of Origin
China

Dimensions

Overall Pipe Length
8-1/2"
Pipe Size (Fittings)
1"

Details

Item
Brass Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Material (Pipe)
Brass

Description

Nipple,1 In.x8-1/2 In.,40,Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.