Zoro Homepage

1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80

  • Mfr # 4354002000

  • Zoro # G6788813


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354002000
Zoro #
G6788813
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
1-1/2"
Pipe Size (Fittings)
1"

Details

Basic Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.