
1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354002010
Zoro # G6788859
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Overall Pipe Length
2"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4354002010
Zoro #
G6788859
UPC #
-
Country of Origin
China
Dimensions
Overall Pipe Length
2"
Pipe Size (Fittings)
1"
Details
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT
Item
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.