Zoro Homepage

1" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80

  • Mfr # 4354002030

  • Zoro # G6788868


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Overall Pipe Length
3"
Pipe Size (Fittings)
1"
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4354002030
Zoro #
G6788868
UPC #
-
Country of Origin
China

Dimensions

Overall Pipe Length
3"
Pipe Size (Fittings)
1"

Details

Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Seamless Black Pipe Nipple
Pipe Fitting Schedule/Class
Schedule 80
Pipe Fitting Connection Type
MNPT x MNPT

Description

Seamless Nipple,Black,80,1X3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.