1/2" MNPT x 7" TBE Brass Pipe Nipple Sch 40
Mfr # 4385011320
Zoro # G1558538
product price: $8.59
/eaKey Features
Pipe Size - Nominal
1/2"
Overall Pipe Length
7"
Pipe Type
Seamless
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4385011320
Zoro #
G1558538
UPC #
092201162045
Country of Origin
China
Dimensions
Pipe Size - Nominal
1/2"
Overall Pipe Length
7"
Pipe Size (Fittings)
1/2"
Details
Pipe Type
Seamless
Item
Schedule 40 Red Brass Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Brass
Pipe Fitting Schedule/Class
Schedule 40
Description
Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.