
1/2" MNPT x MNPT Seamless Black Pipe Nipple Schedule 80
Mfr # 4354001270
Zoro # G6788518
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Overall Pipe Length
4-1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4354001270
Zoro #
G6788518
UPC #
-
Country of Origin
China
Dimensions
Overall Pipe Length
4-1/2"
Pipe Size (Fittings)
1/2"
Details
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Item
Seamless Black Pipe Nipple
Description
Seamless Nipple,Black,80,1/2X4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.