Zoro Homepage

1/2" Swing Check Valve

  • Mfr # 4347002810

  • Zoro # G6775647


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Body Material
Forged Lead Free Brass
Size
1/2"
Max. Pressure
200 lb. WOG, 125 lb. WSP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4347002810
Zoro #
G6775647
UPC #
-
Country of Origin
Indonesia

Dimensions

Pipe Size
1/2"
Size
1/2"
Length
2.08"

Details

Connection Type
Threaded
Body Material
Forged Lead Free Brass
Item
Swing Check Valve
Max. Pressure
200 lb. WOG, 125 lb. WSP

Description

SW Check IPS 200 NSF,NL 1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.